Zoro Homepage

Skate Wheel Conveyor, Flexible, Steel

  • Mfr # 22618024S

  • Zoro # G7676299


product price: $2,326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Between Frame Width
18 in
Overall Width
18 in
Overall Length
24 ft 8 in
Maximum Load Capacity
226 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22618024S
Zoro #
G7676299
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
18 in
Overall Width
18 in
Overall Length
24 ft 8 in
Inside Radius
12 in
Height Adjustment
28" to 44"

Details

Item
Skate Wheel Conveyor
Frame Material
Steel
Maximum Load Capacity
226 lb/ft
Frame Capacity per Foot on 5-Ft. Centers
226 lb.
Frame Capacity per Foot on 10-Ft. Centers
226 lb.
Bearings
Ball
Frame Finish
Zinc Plated
Center to Center Roller Spacing
5-1/4"
Expandable
Yes
Conveyor Bed Shape Bed Shape
Flexible

Description

Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 18 in Between Frame Width, 24 ft 8 in Overall Length, 18 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.