Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37624008SAL
Zoro #
G7676475
UPC #
-
Country of Origin
United States
Dimensions
Between Frame Width
24 in
Overall Width
30 in
Overall Length
8 ft 6 in
Inside Radius
12 in
Height Adjustment
28" to 36"
Details
Item
Skate Wheel Conveyor
Frame Material
Steel
Maximum Load Capacity
226 lb/ft
Frame Capacity per Foot on 5-Ft. Centers
376 lb.
Frame Capacity per Foot on 10-Ft. Centers
376 lb.
Expandable
Yes
Bearings
Ball
Frame Finish
Zinc Plated
Center to Center Roller Spacing
5-1/4"
Conveyor Bed Shape
Bed Shape
Flexible
Description
Skate Wheel Conveyor, Inside Radius 12 in, 226 lb/ft Maximum Load Capacity, 24 in Between Frame Width, 8 ft 6 in Overall Length, 30 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.