Zoro Homepage

Skate Wheel Conveyor, Flexible, Steel

  • Mfr # 37630012SAL

  • Zoro # G7676481


product price: $2,153.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37630012SAL
Zoro #
G7676481
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
30 in
Overall Width
36 in
Overall Length
12 ft 2 in
Adjustable Height - Conveyors
Yes
Overall Height
36 in
Min. Height
28 in
Height Adjustment
28" to 36"
Max. Height
36 in
Inside Radius
12 in
Retracted Length
3 ft 7 in

Details

Item
Skate Wheel Conveyor
Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
Wheels per Axle
6
Axle Spacing
Up to 5-1/4 in
Maximum Load Capacity
376 lb/ft
Load Capacity @ 10 ft. Centers
376 lb/ft
Bearings
Ball
Center to Center Roller Spacing
5-1/4"
Load Capacity @ 5 ft. Centers
376 lb/ft
Maximum Axle Spacing
5 1/4 in
Frame Capacity per Foot on 10-Ft. Centers
376 lb.
Frame Capacity per Foot on 5-Ft. Centers
376 lb.
Conveyor Bed Shape Bed Shape
Flexible
Expandable
Yes
Wheel Bearing Type
Ball Bearing
Frame Finish
Zinc Plated

Description

Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 376 lb/ft Load Capacity @ 5 ft. Centers, 376 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 12 ft 2 in Overall Length, 36 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.