Zoro Homepage

AIRCHECK G3 PRO KIT WITH TEST ACC (FULL TRI-BAND)

  • Mfr # AIRCHECK-G3-TKT-X2

  • Zoro # G221697147


product price: $5,596.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Display Screen Type
LCD
Battery Life
10 Hour
Device Function
Network Testing, Channel Testing
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRCHECK-G3-TKT-X2
Zoro #
G221697147
UPC #
841969101441
Country of Origin
China

Dimensions

Height
5 in
Width
7.7 in

Details

Battery Rechargeable
Yes
Display Screen Type
LCD
Battery Life
10 Hour
Device Function
Network Testing, Channel Testing
Number of USB Ports
2
Network Band
Tri Band
Standards
IEC 61010-1:2010
USB
Yes
Item
Network Testing Device
Wireless LAN
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Product Line
AirCheck

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.