, AIRCHECK G3 PRO PLUS EXT-ANT, HOLSTER (FULL TRI-BAND)
Mfr # AIRCHECK-G3-KT-X2
Zoro # G321706053
product price: $6,494.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
7.7 in
Network Band
Tri Band
Standards
IEC 61010-1:2010
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIRCHECK-G3-KT-X2
Zoro #
G321706053
UPC #
841969101533
Country of Origin
China
Dimensions
Height
5 in
Width
7.7 in
Details
Network Band
Tri Band
Standards
IEC 61010-1:2010
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Display Screen Type
LCD
Product Line
AirCheck
USB
Yes
Wireless LAN
Yes
Item
Network Testing Device
Number of USB Ports
2
Device Function
Network Testing, Channel Testing
Battery Life
10 Hour
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.