Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ETHERSCOPE NXG PORTABLE NETWORK EXPERT FULL TRI-BAND

  • Mfr # EXG-300

  • Zoro # G416432867


product price: $14,195.99
/ea
Free Shipping & Returns

Key Features

Width
7.7 in
Product Line
EtherScope
Includes
EarthScope EXG-300 Network Testing Device, Li-IoN Battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 Coupler, WIREVIEW 1, Quick Start Guide, Shoulder Bag
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXG-300
Zoro #
G416432867
UPC #
841969000000
Country of Origin
United States

Dimensions

Width
7.7 in
Height
2.2 in

Details

Item
Network Testing Device
Product Line
EtherScope
Includes
EarthScope EXG-300 Network Testing Device, Li-IoN Battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 Coupler, WIREVIEW 1, Quick Start Guide, Shoulder Bag
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Device Function
Network Analyzer, Network Troubleshoot, LAN Cable Testing, Spectrum Analyzer
Ethernet Technology
Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.