Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, ETHERSCOPE NXG PORTABLE NETWORK EXPERT PROFESSIONAL KIT (FULL TRI-

  • Mfr # EXG-300-KT-X2

  • Zoro # G222442456


product price: $16,690.99
/ea
Free Shipping & Returns

Key Features

Battery Size Supported
7.2V
Standards
IEC 61010-1:2010
Product Line
EtherScope nXG
Network (RJ-45)
Yes
Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXG-300-KT-X2
Zoro #
G222442456
UPC #
841969101557
Country of Origin
China

Dimensions

Battery Size Supported
7.2V
Width
7.7 in
Height
4.1 in

Details

Standards
IEC 61010-1:2010
Product Line
EtherScope nXG
Network (RJ-45)
Yes
Number of PoE (RJ-45) Ports
1
Number of Network (RJ-45) Ports
1
Number of SFP Slots
1
Battery Chemistry
Lithium Ion (Li-Ion)
Network Band
Tri Band
Battery Life
4 Hour
Display Screen Type
LCD
Item
Network Testing Device
Battery Included
Yes
Battery Rechargeable
Yes
Wireless LAN
Yes
USB
Yes
PoE (RJ-45) Port
Yes
Device Function
Channel Testing, Cable Testing, Network Analyzer, Network Testing

Description

BAND)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.