Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINKRUNNER 10G ADVANCED ETHERNET TESTER

  • Mfr # LR10G-200

  • Zoro # G716487819


product price: $8,747.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Battery Size Supported
7.2V
Battery Rechargeable
Yes
Includes
LinkRunner LR10G-100 Network Testing Device 1 Year of AllyCare Support G3-PWRADAPTER SFP+MR-10G850 RJ-45 Inline Coupler WIREVIEW 1 Quick Start Guide Shoulder Sling Bag
Height
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR10G-200
Zoro #
G716487819
UPC #
841969000000
Country of Origin
United States

Dimensions

Battery Size Supported
7.2V
Height
7.7 in
Width
4.1 in

Details

USB
Yes
Battery Rechargeable
Yes
Includes
LinkRunner LR10G-100 Network Testing Device 1 Year of AllyCare Support G3-PWRADAPTER SFP+MR-10G850 RJ-45 Inline Coupler WIREVIEW 1 Quick Start Guide Shoulder Sling Bag
Display Screen Type
LCD
Product Line
LinkRunner
Device Function
PoE Testing, Crossed Pair Testing, Wiremap, Short Circuit Testing, Twisted Pair Cable Testing, Network Testing, Split Pair Testing, Open Circuit Testing
Item
Network Testing Device
Network (RJ-45)
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP
Battery Chemistry
Lithium Ion (Li-Ion)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.