Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, LINKRUNNER 10G PROFESSIONAL KIT

  • Mfr # LR10G-200-KIT

  • Zoro # G121705218


product price: $8,253.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Includes
LinkRunner LR10G-100 Network Testing Device 1 Year of AllyCare Support G3-PWRADAPTER EXG-LR10G-HOLSTER SFP+MR-10G850 SFP+MR-10G1310 RJ-45 Inline Coupler WIREVIEW 1-6 Quick Start Guide Medium Softcase
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Height
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR10G-200-KIT
Zoro #
G121705218
UPC #
793795524157
Country of Origin
China

Dimensions

Height
7.7 in
Width
4.1 in
Battery Size Supported
7.2V

Details

Network (RJ-45)
Yes
Includes
LinkRunner LR10G-100 Network Testing Device 1 Year of AllyCare Support G3-PWRADAPTER EXG-LR10G-HOLSTER SFP+MR-10G850 SFP+MR-10G1310 RJ-45 Inline Coupler WIREVIEW 1-6 Quick Start Guide Medium Softcase
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Item
Network Testing Device
Product Line
LinkRunner
USB
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Device Function
Split Pair Testing, Wiremap, Crossed Pair Testing, PoE Testing, Network Testing, Short Circuit Testing, Open Circuit Testing, Twisted Pair Cable Testing
Display Screen Type
LCD
Expansion Slot Type
SFP

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.