
LINKRUNNER AT 1000 NETWORK, AUTO-TESTER, GREEN (Discontinued)
- Mfr # LRAT-1000
- Zoro # G3452462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAT-1000
Zoro #
G3452462
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.9"
Height
7.8"
Width
3.5"
Battery Size Supported
AA
Screen Size
2.8"
Details
Type
Network Tester
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Product Name
LinkRunner LRAT-1000 Network Testing Device
Number of Batteries Supported
4
Battery Included
Yes
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
1
USB
Yes
Display Screen Type
LCD
Application/Usage
Network
Number of USB Ports
1
Product Type
Network Testing Device
Battery Rechargeable
No
Product Line
LinkRunner
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.