Zoro Homepage
This item is Discontinued.
Netally LINKRUNNER AT 2000, EXTENDED TEST KIT, GREEN LRAT-2000-KIT

LINKRUNNER AT 2000, EXTENDED TEST KIT, GREEN (Discontinued)

  • Mfr # LRAT-2000-KIT
  • Zoro # G3450046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAT-2000-KIT
Zoro #
G3450046
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.5"
Depth
1.9"
Height
7.8"
Screen Size
2.8"

Details

Type
Network Tester
Number of SFP Slots
1
Application/Usage
Network
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
1
Product Name
LinkRunner AT 2000 Extended Test Kit
USB
Yes
Status Indicators
2 x LED's (Link and Receive/Transmit Indicators)
Expansion Slot Type
SFP
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Media Type Supported
Twisted Pair
Product Line
LinkRunner
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Product Type
Network Testing Device
Display Screen Type
LCD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.