, LINKRUNNER AT 3000 EXTENDED TEST KIT
Mfr # LRAT-3000-KIT
Zoro # G822442719
product price: $4,252.99
/ea
Free Shipping & Returns
Key Features
Battery Life
9 Hour
Expansion Slot Type
SFP
Number of SFP Slots
1
Battery Rechargeable
Yes
Product Line
LinkRunner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAT-3000-KIT
Zoro #
G822442719
UPC #
841969101366
Country of Origin
United States
Dimensions
Battery Size Supported
Proprietary Battery Size
Width
4 in
Height
7.7 in
Details
Battery Life
9 Hour
Expansion Slot Type
SFP
Item
Cable/Network Tester
Number of SFP Slots
1
Battery Rechargeable
Yes
Product Line
LinkRunner
Device Function
Cable Testing, Fiber Optic Cable Testing, Network Testing, LAN Cable Testing, PoE Testing
Number of USB Ports
2
Display Screen Type
LCD
Input Voltage
230 V AC, 120 V AC
Battery Chemistry
Lithium Ion (Li-Ion)
Total Number of Expansion Slots
1
Media Type Supported
Optical Fiber, Twisted Pair
Includes
LinkRunner AT 3000 Tester Power Supply with Regional Power Plugs WireView Cable ID #1-#6 RJ-45 Coupler 850nm Multimode 1 Gbps SFP Holster Quick Start Guide Small Soft Case
USB
Yes
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.