
, LINKRUNNER AT 3000 + LINKSPRINTER 300 X2
Mfr # LINKSOLUTIONS-KT-3K
Zoro # G014884884
product price: $3,257.99
/ea
Free Shipping & Returns
Key Features
Height
7.7 in
Includes
1 x LinkRunner AT 3000 Tester (LRAT-3000) 2 x LinkSprinter Network Testers 1 x LinkRunner AT Holster (HOLSTER-G3) 2 x LinkSprinter Holsters
Depth
1.7"
Width
4 in
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LINKSOLUTIONS-KT-3K
Zoro #
G014884884
UPC #
841969101380
Country of Origin
United States
Dimensions
Height
7.7 in
Depth
1.7"
Width
4 in
Battery Size Supported
Proprietary Battery Size
Details
Item
Cable/Network Tester
Includes
1 x LinkRunner AT 3000 Tester (LRAT-3000) 2 x LinkSprinter Network Testers 1 x LinkRunner AT Holster (HOLSTER-G3) 2 x LinkSprinter Holsters
USB
Yes
Network Standard
1000Base-X, 1000Base-T, 1000Base-SX, 1000Base-LX, 100Base-FX, 1000Base-ZX
Input Voltage
230 V AC, 120 V AC
Display Screen Type
LCD
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
1
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Device Function
Network Testing, Cable Testing, Fiber Optic Cable Testing, PoE Testing, LAN Cable Testing
Network (RJ-45)
Yes
Number of USB Ports
2
Battery Rechargeable
Yes
Expansion Slot Type
SFP
Total Number of Expansion Slots
1
Battery Life
9 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Product Line
LinkRunner
Description
LINKSOLUTIONS-KT-3K, LINKRUNNER AT 3000 + LINKSPRINTER 300 X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.