, LINKRUNNER AT 3000 NETWORK AUTO-TESTER
Mfr # LRAT-3000
Zoro # G022442649
product price: $3,307.99
/ea
Free Shipping & Returns
Key Features
Number of SFP Slots
1
Width
4 in
Total Number of Expansion Slots
1
Battery Size Supported
Proprietary Battery Size
Expansion Slot Type
SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAT-3000
Zoro #
G022442649
UPC #
841969101359
Country of Origin
United States
Dimensions
Width
4 in
Battery Size Supported
Proprietary Battery Size
Height
7.7 in
Details
Number of SFP Slots
1
Total Number of Expansion Slots
1
Expansion Slot Type
SFP
Product Line
LinkRunner
Includes
LinkRunner AT 3000 Network & Cable Tester Power Supply with Regional Power Plugs WireView Cable ID #1 RJ-45 Coupler 850nm Multimode 1 Gbps SFP Quick Start Guide Small Soft Case
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Network (RJ-45) Ports
2
Battery Life
9 Hour
Input Voltage
120 V AC, 230 V AC
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Item
Cable/Network Tester
Number of USB Ports
2
Device Function
PoE Testing, LAN Cable Testing, Fiber Optic Cable Testing, Network Testing, Cable Testing
Battery Rechargeable
Yes
Display Screen Type
LCD
Network (RJ-45)
Yes
USB
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.