
, LINKRUNNER AT 4000 EXTENDED TEST KIT
Mfr # LRAT-4000-KIT
Zoro # G314873502
product price: $4,996.99
/ea
Free Shipping & Returns
Key Features
Height
7.7 in
Width
4 in
Includes
LinkRunner AT 4000 Tester with 1 Year of AllyCare Support (LRAT-4000-1YS) Power Supply with Regional Power Plugs WireView Cable ID #1-#6 RJ-45 Coupler 850nm Multimode 1 Gbps SFP Holster Getting Started Guide Shoulder Sling Bag
Depth
1.7"
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAT-4000-KIT
Zoro #
G314873502
UPC #
841969101373
Country of Origin
United States
Dimensions
Height
7.7 in
Width
4 in
Depth
1.7"
Battery Size Supported
Proprietary Battery Size
Details
Item
Cable/Network Tester
Includes
LinkRunner AT 4000 Tester with 1 Year of AllyCare Support (LRAT-4000-1YS) Power Supply with Regional Power Plugs WireView Cable ID #1-#6 RJ-45 Coupler 850nm Multimode 1 Gbps SFP Holster Getting Started Guide Shoulder Sling Bag
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
USB
Yes
Display Screen Type
LCD
Number of SFP Slots
1
Battery Rechargeable
Yes
Total Number of Expansion Slots
1
Number of Network (RJ-45) Ports
2
Battery Chemistry
Lithium Ion (Li-Ion)
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Device Function
Fiber Optic Cable Testing, Cable Testing, PoE Testing, LAN Cable Testing, Network Testing
Network Standard
1000Base-LX, 1000Base-X, 1000Base-T, 100Base-FX, 1000Base-SX, 1000Base-ZX
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
2
Battery Life
9 Hour
Product Line
LinkRunner
Description
LRAT-4000-KIT, LINKRUNNER AT 4000 EXTENDED TEST KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.