Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, LINKRUNNER AT 4000 + LINKSPRINTER 300 X2

  • Mfr # LINKSOLUTIONS-KT-4K

  • Zoro # G921709980


product price: $4,802.99
/ea
Free Shipping & Returns

Key Features

Battery Rechargeable
Yes
Height
7.7 in
Product Line
LinkRunner
Media Type Supported
Twisted Pair, Optical Fiber
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINKSOLUTIONS-KT-4K
Zoro #
G921709980
UPC #
841969101397
Country of Origin
United States

Dimensions

Height
7.7 in
Width
4 in
Battery Size Supported
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Product Line
LinkRunner
Media Type Supported
Twisted Pair, Optical Fiber
Number of USB Ports
2
Includes
1 x LinkRunner AT 4000 Tester (LRAT-4000) 1 Year of AllyCare Support (LRAT-4000-1YS) 2 x LinkSprinter Network Testers 1 x LinkRunner AT Holster (HOLSTER-G3) 2 x LinkSprinter Holsters
Display Screen Type
LCD
Item
Cable/Network Tester
USB
Yes
Input Voltage
120 V AC, 230 V AC
Expansion Slot Type
SFP
Number of SFP Slots
1
Battery Chemistry
Lithium Ion (Li-Ion)
Total Number of Expansion Slots
1
Network (RJ-45)
Yes
Device Function
LAN Cable Testing, Fiber Optic Cable Testing, Cable Testing, Network Testing, PoE Testing
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Battery Life
9 Hour

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.