, LINKRUNNER AT 4000 NETWORK AUTO-TESTER
Mfr # LRAT-4000
Zoro # G521706044
product price: $5,346.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Height
7.7 in
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAT-4000
Zoro #
G521706044
UPC #
-
Country of Origin
China
Dimensions
Height
7.7 in
Battery Size Supported
Proprietary Battery Size
Width
4 in
Details
Item
Cable/Network Tester
Input Voltage
120 V AC, 230 V AC
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Battery Rechargeable
Yes
Display Screen Type
LCD
Number of Network (RJ-45) Ports
2
Includes
LinkRunner AT 4000 Advanced Network & Cable Tester Power Supply with Regional Power Plugs WireView Cable ID #1 RJ-45 Coupler 850nm Multimode 1 Gbps SFP Getting Started Guide Shoulder Sling Bag
USB
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
2
Product Line
LinkRunner
Expansion Slot Type
SFP
Device Function
Fiber Optic Cable Testing, Network Testing, Cable Testing, PoE Testing, LAN Cable Testing
Battery Life
9 Hour
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.