
LinkSprinter-300 Network Tester, Fault Locator, WiFi Hotspot, Batter, PK10 (Discontinued)
- Mfr # LSPRNTR-300-10PK
- Zoro # G7889460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSPRNTR-300-10PK
Zoro #
G7889460
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.3"
Width
1.6"
Height
4.4"
Details
Product Type
Network Testing Device
Wireless LAN Standard
IEEE 802.11b/g
Battery Chemistry
Alkaline
Description
LinkSprinter-300 Network Tester, Fault Locator, WiFi Hotspot, Battery/PoE Powered, 1 Button, Tri-State LED, Link-Live Cloud Service, 10PK
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.