Zoro Homepage

LSP-300-10PKLINKSPRINTER-MODEL-300-10PK

  • Mfr # LSPRNTR-300-10PK

  • Zoro # G816432894


product price: $5,357.99
/ea
Free Shipping & Returns

Key Features

Includes
LinkSprinter Network TesterWrist Strap
Standards
Battery Size Supported
AA
Wireless LAN Standard
IEEE 802.11b/g
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSPRNTR-300-10PK
Zoro #
G816432894
UPC #
754082000000
Country of Origin
Thailand

Dimensions

Battery Size Supported
AA
Width
1.6 in
Height
4.4 in

Details

Includes
LinkSprinter Network TesterWrist Strap
Standards
Wireless LAN Standard
IEEE 802.11b/g
Item
Network Testing Device
Wireless LAN
Yes
Device Function
PoE Testing
Media Type Supported
Twisted Pair
Battery Chemistry
Alkaline
Number of Batteries Supported
2
Product Line
LinkSprinter
PoE (RJ-45) Port
Yes
Number of PoE (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.