Zoro Homepage

LSPRNTR-300LINKSPRINTER-MODEL-300

  • Mfr # LSPRNTR-300

  • Zoro # G621709334


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Alkaline
Includes
LinkSprinter Network TesterWrist Strap
PoE (RJ-45) Port
Yes
Height
4.4 in
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSPRNTR-300
Zoro #
G621709334
UPC #
745883788781
Country of Origin
Viet Nam

Dimensions

Height
4.4 in
Width
1.6 in
Battery Size Supported
AA

Details

Battery Chemistry
Alkaline
Includes
LinkSprinter Network TesterWrist Strap
PoE (RJ-45) Port
Yes
Item
Network Testing Device
Number of PoE (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11b/g
Number of Batteries Supported
2
Product Line
LinkSprinter
Media Type Supported
Twisted Pair
Standards
EMC: EN 61326-1:2006Regulatory Domain EN 301-489-1/17IEEE 802.11-b/g; Safety: CAN/CSA-C22.2 No. 61010-1-12UL Std. No. 61010-1 (3rd Edition)IEC61010-1:2010Pollution degree 2; Certifications and Compliance: Conforms to relevant European Union directivesConforms to relevant Australian standardsListed by the Canadian Standards AssociationConforms to relevant FCC standards
Device Function
PoE Testing
Wireless LAN
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.