Zoro Homepage

10GBASE-T SFP+ TRANSCEIVER 5-YEAR WARRANTY AND TECHNICAL CHAT SUPPOR

  • Mfr # AXM765-20000S

  • Zoro # G114907681


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Maximum Distance Supported
0.08 km
Connector Type
RJ-45
Twisted Pair Cable Standard
Category 6a, Category 7
Compatibility
Netgear Managed Switches: M4300, M5300, M6100, M7100, M7300.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXM765-20000S
Zoro #
G114907681
UPC #
606449158854
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Twisted Pair
Maximum Distance Supported
0.08 km
Connector Type
RJ-45
Twisted Pair Cable Standard
Category 6a, Category 7
Compatibility
Netgear Managed Switches: M4300, M5300, M6100, M7100, M7300.
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
Item
SFP+ Transceiver Module
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Application
Optical Network, Data Networking

Description

NETGEAR 10GBASE-T SFP+ TRANSCEIVER 5-YEAR WARRANTY AND TECHNICAL CHAT SUPPOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.