Zoro Homepage

12-PORT 10-GIGABIT/MULTI-GIGABIT ETHERNET SMART MANAGED PLUS SWITCH

  • Mfr # XS512EM-100NAS

  • Zoro # G314874073


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Width
12.9 in
Mounting
Desktop, Rack
Depth
8 in
Height
1.7 in
Includes
12-Port 10-Gigabit/Multi-Gigabit Ethernet Smart Managed Plus Switch (XS512EM), Power Cord, Rack-mounting Kit, Quick Install Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS512EM-100NAS
Zoro #
G314874073
UPC #
606449129458
Country of Origin
China

Dimensions

Width
12.9 in
Depth
8 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Desktop, Rack
Includes
12-Port 10-Gigabit/Multi-Gigabit Ethernet Smart Managed Plus Switch (XS512EM), Power Cord, Rack-mounting Kit, Quick Install Guide
Number of SFP+ Slots
2
Power Source
Power Supply
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 12 x 10 Gigabit Ethernet Network
Total Number of Network Ports
12
Shared SFP Slot
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Total Number of Expansion Slots
2
Network Technology
10GBase-T, 10GBase-X
Uplink Port
No
Redundant Power Supply Supported
No
Stack Port
No
Mounting Type
Rack-mountable, Desktop
Switch Management Type
Easy Smart Managed
Modular
Yes
Layer Supported
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.