16-PORT GIGABIT ETHERNET HIGH-POWER POE+ UNMANAGED SWITCH WITH 260W POE

  • Mfr # GS516PP-100NAS

  • Zoro # G814873934


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Height
1.7 in
Standards
NDAA Compliant
Depth
8.1 in
Includes
GS516PP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS516PP-100NAS
Zoro #
G814873934
UPC #
606449149241
Country of Origin
Thailand

Dimensions

Width
13 in
Height
1.7 in
Depth
8.1 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant
Includes
GS516PP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Mounting
Rack, Desktop
Environmentally Friendly
Yes
Power Consumption
316.10 W
Port/Expansion Slot Details
16 x Gigabit Ethernet PoE+
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
PoE Budget
260 W
PoE (RJ-45) Port
Yes
Uplink Port
Yes
Power Source
PoE, Power Supply
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Layer Supported
2
Mounting Type
Rack-mountable, Desktop

Description

NETGEAR 16-PORT GIGABIT ETHERNET HIGH-POWER POE+ UNMANAGED SWITCH WITH 260W POE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.