
16-PORT GIGABIT ETHERNET ULTRA60 POE+ UNMANAGED SWITCH WITH 8 PORTS POE
Mfr # GS516UP-100NAS
Zoro # G614883096
original price:Â $466.99 , new price: $419.99 , 10 percent off
new price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Mounting
Desktop, Rack
Depth
8.1 in
Standards
NDAA Compliant
Height
1.7 in
Includes
GS516UP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GS516UP-100NAS
Zoro #
G614883096
UPC #
606449149739
Country of Origin
Thailand
Dimensions
Depth
8.1 in
Height
1.7 in
Width
13 in
Details
Item
Ethernet Switch
Mounting
Desktop, Rack
Standards
NDAA Compliant
Includes
GS516UP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+, 8 x Gigabit Ethernet PoE++
PoE (RJ-45) Port
Yes
Total Number of Network Ports
16
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
PoE Budget
380 W
Power Source
PoE, Power Supply
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Consumption
456.80 W
Uplink Port
Yes
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Layer Supported
2
Mounting Type
Rack-mountable, Desktop
Description
NETGEAR 16-PORT GIGABIT ETHERNET ULTRA60 POE++ UNMANAGED SWITCH WITH 8 PORTS POE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.