GS324P 24-PORT GIGABIT ETHERNET UNMANAGED POE+ SWITCH WITH 190W POE BUDGET AND 1

  • Mfr # GS324P-100NAS
  • Zoro # G914883109
product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Description/Special Features
Energy Efficient, LED Indicator, Built-in Fan, Plug and Play
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, VCCI, KC, CB, CE LVD, UL
Includes
Business GS324P Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads for Desktop Installation, Installation Guide
Width
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS324P-100NAS
Zoro #
G914883109
UPC #
606449144796
Country of Origin
Viet Nam

Dimensions

Width
13 in
Height
1.7 in
Depth
8.1 in

Details

Item
Ethernet Switch
Input Voltage
120V AC, 230V AC
Description/Special Features
Energy Efficient, LED Indicator, Built-in Fan, Plug and Play
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, VCCI, KC, CB, CE LVD, UL
Includes
Business GS324P Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads for Desktop Installation, Installation Guide
Mounting
Rack, Desktop
Total Number of Network Ports
24
Power Source
AC
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+
Network Technology
10/100/1000Base-T
Uplink Port
Yes
Series
300
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Maximum Data Transfer Rate
128-MB/s
Housing Material
Metal
Networking Standards
IEEE 802.3, IEEE 802.3af, IEEE 802.1p, IEEE 802.3u, IEEE 802.3x, IEEE 802.3at, IEEE 802.3i, IEEE 802.3az, IEEE 802.3ab
PoE Budget
190 W
Layer Supported
2
Network (RJ-45)
Yes
Mounting Type
Rack-mountable, Desktop, Enclosure
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
Power Consumption
210 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.