Zoro Homepage

16-Port PoE Plus Gigabit Plus

  • Mfr # GS316EP100NAS

  • Zoro # G812467470


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
1
Manageable
Yes
Package Contents
GS316EP Ethernet Switch, Power Adapter , Wall Installation Kit, Rubber Feet, Installation Guide
Depth
4 in
Network Technology
10/100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS316EP100NAS
Zoro #
G812467470
UPC #
606449153637
Country of Origin
Thailand

Dimensions

Depth
4 in
Width
11.3 in
Height
1.1 in

Details

Total Number of Expansion Slots
1
Manageable
Yes
Package Contents
GS316EP Ethernet Switch, Power Adapter , Wall Installation Kit, Rubber Feet, Installation Guide
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Adapter
PoE Budget
180 W
Port/Expansion Slot Details
(1) Gigabit Ethernet Expansion Slot, 1(5) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Number of SFP Slots
1
Total Number of Network Ports
15
Expansion Slot Type
SFP (mini-GBIC)
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.