
16-PORT POE/POE+ GIGABIT ETHERNET UNMANAGED SWITCH 183 WATT POWER
Mfr # GS116PP-100NAS
Zoro # G814874047
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Height
3.3 in
Length
14.7 in
Standards
NDAA Compliant
Mounting
Desktop, Wall, Rack
Includes
16-Port 183W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 200W)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS116PP-100NAS
Zoro #
G814874047
UPC #
606449133318
Country of Origin
Viet Nam
Dimensions
Height
3.3 in
Length
14.7 in
Width
11.6 in
Details
Item
Ethernet Switch
Standards
NDAA Compliant
Mounting
Desktop, Wall, Rack
Includes
16-Port 183W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 200W)
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Power Source
Power Adapter
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Manageable
No
Redundant Power Supply Supported
No
Stack Port
No
Mounting Type
Desktop, Rack-mountable, Wall Mountable
Layer Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.