16-PORT POE/POE+ GIGABIT ETHERNET UNMANAGED SWITCH 76 WATT POWER

  • Mfr # GS116LP-100NAS

  • Zoro # G914874091


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Length
14.7 in
Standards
NDAA Compliant
Width
11.6 in
Height
3.3 in
Includes
16-Port 76W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 90W)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS116LP-100NAS
Zoro #
G914874091
UPC #
606449133363
Country of Origin
Viet Nam

Dimensions

Length
14.7 in
Width
11.6 in
Height
3.3 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant
Includes
16-Port 76W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 90W)
Mounting
Desktop, Rack, Wall
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
16
Network Technology
10/100/1000Base-T
Stack Port
No
Uplink Port
No
Manageable
No
Redundant Power Supply Supported
No
Mounting Type
Rack-mountable, Wall Mountable, Desktop
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.