1PT AXE3000 USB3.0 ADAPTER
Mfr # A8000-100PAS
Zoro # G122606262
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Product Line
Nighthawk
Includes
Nighthawk AXE3000 WiFi 6E USB 3.0 Adapter, USB 3.0 Cable with Cradle, Installation USB Thumb Drive, Quick Start Guide
Wireless Transmission Speed
2.93-Gbit/s
ISM Band
Yes
UNII Band
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8000-100PAS
Zoro #
G122606262
UPC #
606449160987
Country of Origin
Viet Nam
Dimensions
Height
3.7 in
Width
1.2 in
Details
Product Line
Nighthawk
Includes
Nighthawk AXE3000 WiFi 6E USB 3.0 Adapter, USB 3.0 Cable with Cradle, Installation USB Thumb Drive, Quick Start Guide
Wireless Transmission Speed
2.93-Gbit/s
ISM Band
Yes
Item
Wi-Fi Adapter
UNII Band
Yes
Form Factor
External
Wireless LAN Standard
IEEE 802.11ax
Wi-Fi Generation
Wi-Fi 6E
UNII Maximum Frequency
6 GHz
Host Interface
USB 3.0 Type A
Device Supported
Notebook, Computer
ISM Maximum Frequency
2.40 GHz
Network Band
Tri Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.