Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1PT BE5000 WIFI 7 MESH EXTENDER

  • Mfr # EXS27-100NAS

  • Zoro # G822445642


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Height
6.7 in
Ethernet Technology
2.5 Gigabit Ethernet
Network Band
Dual Band
Number of Internal Antennas
3
Number of Bandwidth Streams
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXS27-100NAS
Zoro #
G822445642
UPC #
-
Country of Origin
China

Dimensions

Height
6.7 in
Number of Bandwidth Streams
5
Depth
1.7 in
Width
3.1 in

Details

Ethernet Technology
2.5 Gigabit Ethernet
Network Band
Dual Band
Item
Wireless Range Extender
Number of Internal Antennas
3
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac/ax/be/k
Encryption Standard
WPA3/AES (128-bit), WPA, WPS, WPA2
Number of Network (RJ-45) Ports
1
Data Encryption
Yes
Wi-Fi Generation
Wi-Fi 7
Package Contents
Nighthawk EXS27 Wireless Range ExtenderQuick Start Guide
Total Number of Antennas
3
Frequency
5 GHz, 2.40 GHz
Wireless Transmission Speed
5-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.