Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1PT INSIGHT MANAGED WIFI 7 TRI-BAND

  • Mfr # WBE750-100NAS

  • Zoro # G322446484


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Package Contents
BE18400 Tri-Band PoE 10G Insight Manageable WiFi 7 Access Point (WBE750) Wall/ceiling Mount Kit Installation Guide
PoE+ (RJ-45) Ports
Yes
Mounting
Wall Mountable, Ceiling Mountable
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Wireless Transmission Speed
18.40-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE750-100NAS
Zoro #
G322446484
UPC #
606449167757
Country of Origin
Viet Nam

Details

Package Contents
BE18400 Tri-Band PoE 10G Insight Manageable WiFi 7 Access Point (WBE750) Wall/ceiling Mount Kit Installation Guide
PoE+ (RJ-45) Ports
Yes
Mounting
Wall Mountable, Ceiling Mountable
Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Wireless Transmission Speed
18.40-Gbit/s
Frequency
6 GHz
Wi-Fi Generation
Wi-Fi 7
Number of Network (RJ-45) Ports
1
Ethernet Technology
10 Gigabit Ethernet
Network Band
Tri Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.