1PT INSIGHT MANAGED WIFI 7 TRI-BAND
Mfr # WBE758-111NAS
Zoro # G422445189
product price: $1,580.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Communication Protocols
SSL, RADIUS
Network Band
Tri Band
Data Encryption
Yes
Beamforming Technology
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBE758-111NAS
Zoro #
G422445189
UPC #
766623716307
Country of Origin
China
Dimensions
Height
1.7 in
Width
6.8 in
Depth
6.8 in
Details
Number of Network (RJ-45) Ports
2
Communication Protocols
SSL, RADIUS
Network Band
Tri Band
Data Encryption
Yes
Beamforming Technology
Yes
Encryption Standard
TTLS, WPA2, WPA, PEAP, WPA3-ENT, EAP-TLS, WPA2-ENT, WPA3
Wi-Fi Generation
Wi-Fi 7
Ethernet Technology
10 Gigabit Ethernet
PoE PD Port
Yes
Wireless LAN Standard
IEEE 802.11802.11 a/b/g/n/ac/ax/be/i
Indoor/Outdoor
Indoor
Item
Wireless Access Point
Mounting
Ceiling Mountable, Wall Mountable
MIMO Technology
Yes
Certifications & Standards
IEEE 802.3af IEEE 802.3at IEEE 802.3bt
Wireless Transmission Speed
18.40-Gbit/s
Frequency
5 GHz, 6 GHz, 2.40 GHz
Package Contents
WBE758 Wireless Access Point Wall/Ceiling Mount Kit Installation Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.