
24-PORT HIGH-POWER POE+ GIGABIT ETHERNET ULTRA60 POE++ UNMANAGED SWITCH
Mfr # GS524PP-100NAS
Zoro # G414874348
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Depth
8.7 in
Includes
GS524PP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Height
1.7 in
Standards
NDAA Compliant
Mounting
Rack, Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS524PP-100NAS
Zoro #
G414874348
UPC #
10606449149279
Country of Origin
Thailand
Dimensions
Depth
8.7 in
Height
1.7 in
Width
15.4 in
Details
Item
Ethernet Switch
Includes
GS524PP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Standards
NDAA Compliant
Mounting
Rack, Desktop
Ethernet Technology
Gigabit Ethernet
Power Consumption
359.50 W
PoE Budget
300 W
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+
Total Number of Network Ports
24
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
PoE (RJ-45) Port
Yes
Environmentally Friendly
Yes
Uplink Port
Yes
Power Source
PoE, Power Supply
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Layer Supported
2
Mounting Type
Desktop, Rack-mountable
Description
NETGEAR 24-PORT HIGH-POWER POE+ GIGABIT ETHERNET ULTRA60 POE++ UNMANAGED SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.