24-PORT HIGH-POWER POE+ GIGABIT ETHERNET ULTRA60 POE+ UNMANAGED SWITCH

  • Mfr # GS524UP-100NAS

  • Zoro # G314874332


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Standards
NDAA Compliant
Height
1.7 in
Mounting
Rack, Desktop
Width
15.4 in
Includes
GS524UP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS524UP-100NAS
Zoro #
G314874332
UPC #
606449149760
Country of Origin
Thailand

Dimensions

Height
1.7 in
Width
15.4 in
Depth
8.7 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant
Mounting
Rack, Desktop
Includes
GS524UP Ethernet Switch, Power Cord, Rackmount Kit, Desktop Rubber Feet, Insight Registration Flyer, Installation Guide
Power Consumption
578.80 W
Uplink Port
Yes
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Power Source
PoE, Power Supply
Port/Expansion Slot Details
16 x Gigabit Ethernet PoE++, 8 x Gigabit Ethernet PoE+
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
PoE Budget
480 W
Network Technology
10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Layer Supported
2
Mounting Type
Desktop, Rack-mountable

Description

NETGEAR 24-PORT HIGH-POWER POE+ GIGABIT ETHERNET ULTRA60 POE++ UNMANAGED SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.