Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P GE POE+ SMART SWITCH

  • Mfr # GS724TP-300NAS

  • Zoro # G913363411


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Height
1.7 in
Includes
Smart GS724TP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
Mounting
Desktop, Rack
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS724TP-300NAS
Zoro #
G913363411
UPC #
606449162677
Country of Origin
Viet Nam

Dimensions

Depth
8 in
Height
1.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Includes
Smart GS724TP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
Mounting
Desktop, Rack
Total Number of Network Ports
24
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Uplink Port
Yes
Power Consumption
228.53 W
PoE Budget
190 W
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
2
Manageable
Yes
Networking Standards
IEEE 802.1p, IEEE 802.3ad, IEEE 802.1w, IEEE 802.11ac, IEEE 802.1x, IEEE 802.1D, IEEE 802.3at, IEEE 802.1s, IEEE 802.3, IEEE 802.3az, IEEE 802.3af, IEEE 802.1Q
Environmentally Friendly
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Total Number of Expansion Slots
2
Application
Security Camera, Wireless Access Point, VoIP Phone
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Layer Supported
4
Switch Management Type
Smart Managed
Mounting Type
Rack-mountable, Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.