Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P GE POE+ SMART SWITCH

  • Mfr # GS724TPP-300NAS

  • Zoro # G014883061


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Mounting
Rack, Desktop
Depth
10.1 in
Height
1.7 in
Includes
Business GS724TPP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS724TPP-300NAS
Zoro #
G014883061
UPC #
606449162776
Country of Origin
Viet Nam

Dimensions

Width
17.3 in
Depth
10.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack, Desktop
Includes
Business GS724TPP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Number of SFP Slots
2
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
PoE Budget
380 W
Power Consumption
396.95 W
PoE (RJ-45) Port
Yes
Total Number of Network Ports
24
Expansion Slot Type
SFP
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet
Networking Standards
IEEE 802.1w, IEEE 802.1Q, IEEE 802.1D, IEEE 802.1x, IEEE 802.11ac, IEEE 802.3at, IEEE 802.1p, IEEE 802.3, IEEE 802.3az, IEEE 802.3ad, IEEE 802.1s, IEEE 802.3af
Green Environmental Attribute
Environmentally Friendly
Application
Security Camera, VoIP Phone, Wireless Access Point
Description/Special Features
Zero-Touch Provisioning (ZTP), VLAN Segmentation, Built-in Fan, Energy Efficient, Access Control List, DHCP Snooping, Auto Denial of Service (DoS) Prevention, Remote Monitoring (RMON)
Mounting Type
Rack-mountable, Desktop
Number of Power Supplies Installed
1
Maximum Data Transfer Rate
128-MB/s
Layer Supported
4
Network (RJ-45)
Yes
Data Link Protocols
HTTPs, HTTP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.