Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P GE POE+ SMART SWITCH

  • Mfr # GS724TPP-300NAS

  • Zoro # G613363421


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Depth
10.1 in
Mounting
Rack, Desktop
Width
17.3 in
Includes
Business GS724TPP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS724TPP-300NAS
Zoro #
G613363421
UPC #
606449162776
Country of Origin
Viet Nam

Dimensions

Depth
10.1 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack, Desktop
Includes
Business GS724TPP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads for Tabletop Installation, Installation Guide
Networking Standards
IEEE 802.1w, IEEE 802.1Q, IEEE 802.1D, IEEE 802.1x, IEEE 802.11ac, IEEE 802.3at, IEEE 802.1p, IEEE 802.3, IEEE 802.3az, IEEE 802.3ad, IEEE 802.1s, IEEE 802.3af
Total Number of Network Ports
24
Power Consumption
396.95 W
PoE Budget
380 W
Media Type Supported
Optical Fiber, Twisted Pair
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Expansion Slot Type
SFP
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Total Number of Expansion Slots
2
Network Technology
1000Base-X, 10/100/1000Base-T
Environmentally Friendly
Yes
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Application
Security Camera, VoIP Phone, Wireless Access Point
Maximum Data Transfer Rate
128-MB/s
Number of Power Supplies Installed
1
Data Link Protocols
HTTPs, HTTP
Network (RJ-45)
Yes
Description/Special Features
Zero-Touch Provisioning (ZTP), VLAN Segmentation, Built-in Fan, Energy Efficient, Access Control List, DHCP Snooping, Auto Denial of Service (DoS) Prevention, Remote Monitoring (RMON)
Layer Supported
4
Mounting Type
Rack-mountable, Desktop

Description

NETGEAR 24P GE POE+ SMART SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.