28-PORT POE GIGABIT/10G STACKABLE SMART SWITCH - MANAGED, 24 X POE+ 195W, 2 X 10

  • Mfr # GS728TXP-300NAS

  • Zoro # G914874411


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Depth
10.1 in
Mounting
Rack, Table Top
Width
17.3 in
Height
1.7 in
Includes
Gigabit PoE+ Smart Switches with 4 Dedicated 10G SFP+ Ports, AC Power Cord With C13 Connector (Localized To Region Of Sale) , Brackets and Screws For Rack Mounting , Rubber Footpads For Tabletop Installation , Rubber Protection Caps, Which Are Already Installed In the SFP Sockets , Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS728TXP-300NAS
Zoro #
G914874411
UPC #
606449171051
Country of Origin
Viet Nam

Dimensions

Depth
10.1 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack, Table Top
Includes
Gigabit PoE+ Smart Switches with 4 Dedicated 10G SFP+ Ports, AC Power Cord With C13 Connector (Localized To Region Of Sale) , Brackets and Screws For Rack Mounting , Rubber Footpads For Tabletop Installation , Rubber Protection Caps, Which Are Already Installed In the SFP Sockets , Installation Guide
MTBF
1252990 hrs
Power Consumption
231 W
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Uplink Port
Yes
PoE Budget
190 W
Power Source
Power Supply
PoE (RJ-45) Port
Yes
Number of Power Supplies Installed
1
Manageable
Yes
Number of SFP+ Slots
2
Expansion Slot Type
SFP+
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 10GBase-X
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Networking Standards
IEEE 802.1p, IEEE 802.3ad, IEEE 802.1x, IEEE 802.3z, IEEE 802.3i, IEEE 802.1as, IEEE 802.1ab, IEEE 802.1BA, IEEE 802.1Qav, IEEE 802.1s, IEEE 802.1w, IEEE 802.3ae, IEEE 802.3an, IEEE 802.1Qat, IEEE 802.3x, IEEE 802.1D, IEEE 802.1Q
Total Number of Network Ports
24
Stack Port
No
Application
IoT Devices, Wireless Access Point, Business, VoIP Phone, IP Camera, Network
Layer Supported
3
Switch Management Type
Smart Managed
Mounting Type
Table Top, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.