Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PT DOCSIS 3.1 HIGH SPLIT CBL

  • Mfr # CM2500-100NAS

  • Zoro # G121703696


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Height
8.2 in
Product Line
Nighthawk
Maximum Upload Speed
128-MB/s
Network (RJ-45)
Yes
DOCSIS Certification
DOCSIS 3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2500-100NAS
Zoro #
G121703696
UPC #
606449157185
Country of Origin
Viet Nam

Dimensions

Height
8.2 in
Width
3.7 in

Details

Product Line
Nighthawk
Maximum Upload Speed
128-MB/s
Network (RJ-45)
Yes
DOCSIS Certification
DOCSIS 3.1
Number of Network (RJ-45) Ports
2
Host Interface
RJ-45
Color
Black
Item
Cable Modem
Total Number of Network Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.