Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PT NIGHTHAWK WIFI 7 BE12000 ROUT

  • Mfr # RS500-100NAS

  • Zoro # G422445653


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Nighthawk WiFi 7 Tri-Band Router 1 x 2m Ethernet Cable 1 x 12V/3.5A Power Adapter Quick Start Guide
Height
9.8 in
Total Wireless Transmission Speed
1.46-GB/s
Number of Network (RJ-45) Ports
4
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS500-100NAS
Zoro #
G422445653
UPC #
-
Country of Origin
China

Dimensions

Height
9.8 in
Width
4 in
Depth
5.9 in

Details

Package Contents
Nighthawk WiFi 7 Tri-Band Router 1 x 2m Ethernet Cable 1 x 12V/3.5A Power Adapter Quick Start Guide
Total Wireless Transmission Speed
1.46-GB/s
Number of Network (RJ-45) Ports
4
USB
Yes
Processor Core
Quad-core (4 Core)
Frequency
2.40 GHz
Ethernet Technology
2.5 Gigabit Ethernet
VPN Supported
Yes
Total Number of Network Ports
5
Broadband Transmission Technology
Ethernet
Number of Broadband (RJ-45) Ports
1
Item
Wireless Router
Processor Speed
2 GHz
USB Version
USB 3.0
Flash Memory Capacity
512 MB
UNII Band
Yes
Number of Internal Antennas
6
Network Band
Tri Band
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11be
Total Number of Antennas
6
UNII Maximum Frequency
6 GHz
Standard Memory
2 GB
Encryption Standard
WPA, WPA2, WPA3/AES (128-bit)
Wi-Fi Generation
Wi-Fi 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.