Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PT NIGHTHAWK WIFI 7 BE5000 ROUT

  • Mfr # RS150-100NAS

  • Zoro # G721706189


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Processor Speed
2 GHz
UNII Band
Yes
Total Wireless Transmission Speed
640-MB/s
Package Contents
Nighthawk WiFi 7 Dual-Band Router1 x 2 m Ethernet Cable1 x 12V/2.5A Power AdapterQuick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS150-100NAS
Zoro #
G721706189
UPC #
195285654717
Country of Origin
Multiple

Dimensions

Depth
4 in
Width
5.9 in
Height
9.8 in

Details

Processor Speed
2 GHz
UNII Band
Yes
Total Wireless Transmission Speed
640-MB/s
Package Contents
Nighthawk WiFi 7 Dual-Band Router1 x 2 m Ethernet Cable1 x 12V/2.5A Power AdapterQuick Start Guide
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
3
Flash Memory Capacity
512 MB
Firewall Type
SPI
MU-MIMO Technology
Yes
Standard Memory
1 GB
Frequency
2.40 GHz
Total Number of Network Ports
4
Encryption Standard
AES (128-bit), WPA3, WPA2, WPA
UNII Maximum Frequency
5 GHz
Broadband Transmission Technology
Ethernet, Cable, DSL
Wireless LAN Standard
IEEE 802.11be
Wi-Fi Generation
Wi-Fi 7
Number of Broadband (RJ-45) Ports
1
Network Band
Dual Band
Total Number of Antennas
3
ISM Band
Yes
Processor Core
Quad-core (4 Core)
Item
Wireless Router
Number of Internal Antennas
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.