Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PT NIGHTHAWK WIFI 7 BE6500 ROUT

  • Mfr # RS200-100NAS

  • Zoro # G622444913


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Broadband Transmission Technology
Ethernet
Frequency
2.40 GHz
Processor Core
Quad-core (4 Core)
Width
4 in
Network Band
Dual Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS200-100NAS
Zoro #
G622444913
UPC #
606449170504
Country of Origin
Thailand

Dimensions

Width
4 in
Depth
5.9 in
Height
9.8 in

Details

Broadband Transmission Technology
Ethernet
Frequency
2.40 GHz
Processor Core
Quad-core (4 Core)
Network Band
Dual Band
ISM Band
Yes
USB Version
USB 3.0
UNII Band
Yes
Number of Broadband (RJ-45) Ports
1
Total Number of Network Ports
5
Number of Internal Antennas
4
Ethernet Technology
2.5 Gigabit Ethernet
Total Number of Antennas
4
Wi-Fi Generation
Wi-Fi 7
Standard Memory
2 GB
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11be
Flash Memory Capacity
512 MB
Package Contents
Nighthawk WiFi 7 Dual-Band Router 1 x 2m Ethernet Cable 1 x 12V/2.5A Power Adapter Quick Start Guide
Processor Speed
2 GHz
Encryption Standard
WPA, WPA3/AES (128-bit), WPA2
Item
Wireless Router
VPN Supported
Yes
USB
Yes
Number of Network (RJ-45) Ports
4
Total Wireless Transmission Speed
812.50-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.