Shop NETGEAR
See all product information
Create Account
48-PORT GIGABIT ETHERNET UNMANAGED POE+ SWITCH WITH 380W POE BUDGET AND 24 PORTS
- Mfr # GS348PP-100NAS
- Zoro # G714873935
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Mounting
Desktop, Rack
Width
17.3 in
Standards
NDAA Compliant
Height
1.7 in
Depth
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS348PP-100NAS
- Zoro #
- G714873935
- UPC #
- 606449145564
- Country of Origin
- Viet Nam
- Item
- Ethernet Switch
- Mounting
- Desktop, Rack
- Standards
- NDAA Compliant
- Environmentally Friendly
- Yes
- Total Number of Network Ports
- 48
- Media Type Supported
- Twisted Pair
- Port/Expansion Slot Details
- 24 x Gigabit Ethernet Network, 24 x Gigabit Ethernet PoE+
- Network Technology
- 10/100/1000Base-T
- Ethernet Technology
- Gigabit Ethernet
- Power Source
- Power Supply
- Uplink Port
- Yes
- Manageable
- No
- Green Environmental Attribute
- Environmentally Friendly
- Series
- 300
- Mounting Type
- Rack-mountable, Desktop
- Layer Supported
- 2
- Switch Management Type
- Unmanaged Essentials
Dimensions
- Width
- 17.3 in
- Height
- 1.7 in
- Depth
- 12.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.