Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PT NIGHTHAWK WIFI 7 BE3600 ROUTER

  • Mfr # RS100-100NAS

  • Zoro # G822446304


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11be
Ethernet Technology
2.5 Gigabit Ethernet
Total Number of Network Ports
5
Processor Core
Quad-core (4 Core)
Network Band
Dual Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS100-100NAS
Zoro #
G822446304
UPC #
-
Country of Origin
China

Dimensions

Height
7.2 in
Depth
2.6 in
Width
4.8 in

Details

Item
Wireless Router
Wireless LAN Standard
IEEE 802.11be
Ethernet Technology
2.5 Gigabit Ethernet
Total Number of Network Ports
5
Processor Core
Quad-core (4 Core)
Network Band
Dual Band
Flash Memory Capacity
512 MB
Frequency
2.40 GHz
Encryption Standard
WPA, WPA3/AES (128-bit), WPA2
Broadband Transmission Technology
Ethernet
UNII Maximum Frequency
5 GHz
Firewall Type
SPI
Total Wireless Transmission Speed
460.80-MB/s
ISM Band
Yes
Number of Network (RJ-45) Ports
4
Total Number of Antennas
2
UNII Band
Yes
Number of Internal Antennas
2
Standard Memory
1 GB
Wi-Fi Generation
Wi-Fi 7
Processor Speed
2 GHz
Number of Broadband (RJ-45) Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.