Zoro Homepage

5 PORT GIGABIT SWITCH

  • Mfr # GS305P-300NAS

  • Zoro # G313363417


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Input Voltage
54 V DC
Description/Special Features
LED Indicator, Plug and Play, Energy Efficient, Fanless
Depth
4 in
Includes
GS305P Ethernet Switch, Power Adapter, Wall Mount Kit , Rubber Footpads, Installation Guide
Mounting
Wall, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS305P-300NAS
Zoro #
G313363417
UPC #
606449163155
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Width
6.2 in
Height
1.1 in

Details

Item
Ethernet Switch
Input Voltage
54 V DC
Description/Special Features
LED Indicator, Plug and Play, Energy Efficient, Fanless
Includes
GS305P Ethernet Switch, Power Adapter, Wall Mount Kit , Rubber Footpads, Installation Guide
Mounting
Wall, Desktop
Port/Expansion Slot Details
5 x Gigabit Ethernet PoE+
PoE (RJ-45) Port
Yes
Total Number of Network Ports
5
Uplink Port
Yes
Power Consumption
66.78 W
Networking Standards
IEEE 802.3ab, IEEE 802.3i, IEEE 802.1p, IEEE 802.3, IEEE 802.3x, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3af
Power Source
DC
PoE Budget
63 W
Ethernet Technology
Gigabit Ethernet
Manageable
No
Series
300
Material
Metal
Application
Wireless Access Point, IP Camera, IP Phone
Housing Material
Metal
Media Type Supported
Twisted Pair
Switch Management Type
Unmanaged Essentials
Mounting Type
Wall Mountable, Desktop
Layer Supported
2
Standards
CE Mark, FCC Part 15, Class B, IC Class B, RCM, VCCI, KC, CB, CE LVD
Maximum Data Transfer Rate
128-MB/s
Network Technology
10/100/1000Base-T
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.