
5 Port Multi Gig 2.5G Switch
Mfr # MS105100NAS
Zoro # G712487646
product price: $149.47
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Package Contents
5-Port Multi-Gigabit (2.5G) Ethernet Unmanaged Switch, Power Adapter, Wall Installation Kit, Rubber Feet, Installation Guide
Ethernet Technology
2.5 Gigabit Ethernet
Power Consumption
9.24 W
Power Source
DC, Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS105100NAS
Zoro #
G712487646
UPC #
606449160109
Country of Origin
Thailand
Dimensions
Width
6.2 in
Height
1.1 in
Depth
4 in
Details
Media Type Supported
Twisted Pair
Package Contents
5-Port Multi-Gigabit (2.5G) Ethernet Unmanaged Switch, Power Adapter, Wall Installation Kit, Rubber Feet, Installation Guide
Ethernet Technology
2.5 Gigabit Ethernet
Power Consumption
9.24 W
Power Source
DC, Power Adapter
Networking Standards
IEEE 802.1p, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3az
Input Voltage
12 V DC
Network Technology
2.5GBase-T
Network (RJ-45)
Yes
Total Number of Network Ports
5
Port/Expansion Slot Details
(5) 2.5 Gigabit Ethernet Network
Features
Fanless
Item
Ethernet Switch
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.