Zoro Homepage

52PT GE POE+ SMART SWI

  • Mfr # GS752TPP300NAS

  • Zoro # G812487799


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.3 in
Depth
12.2 in
Expansion Slot Type
SFP
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS752TPP300NAS
Zoro #
G812487799
UPC #
606449162578
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Width
17.3 in
Depth
12.2 in

Details

Item
Ethernet Switch
Expansion Slot Type
SFP
Frequency
60 Hz, 50 Hz
Input Voltage
230 V AC, 120 V AC
Uplink Port
Yes
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
4
Total Number of Network Ports
48
Power Source
AC, Power Supply, PoE+
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1Q, IEEE 802.1x, IEEE 802.1w, IEEE 802.3af, IEEE 802.1D, IEEE 802.11ac, IEEE 802.1ab, IEEE 802.3z, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3at, IEEE 802.3u, IEEE 802.3, IEEE 802.1p, IEEE 802.3az, IEEE 802.1s
Port/Expansion Slot Details
4(8) Gigabit Ethernet PoE+, (4) Gigabit Ethernet Expansion Slot
PoE Budget
760 W
Package Contents
Gigabit PoE+ Smart Switches with Remote/Cloud Management AC Power Cord With C13 Connector (Localized To Region Of Sale) Brackets And Screws For Rack Mounting Rubber Footpads For Tabletop Installation Rubber Protection Caps, Which Are Already Installed In The Sfp Sockets Installation Guide
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
Power Consumption
861 W
Network Technology
10/100/1000Base-TX, 1000Base-X

Description

NETGEAR 52PT GE POE+ SMART SWI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.