Zoro Homepage

52PT GE POE+ SMART SWITCH

  • Mfr # GS752TP-300NAS

  • Zoro # G114883121


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Depth
12.4 in
Height
1.7 in
Includes
ProSafe GS752TP Ethernet Switch, Power cord , Rack-mounting kit , Resource CD with links to online documentation, Installation guides, Web-management user manual, Smart Control Center (SCC) software and user guide
Width
17.3 in
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS752TP-300NAS
Zoro #
G114883121
UPC #
606449162479
Country of Origin
Viet Nam

Dimensions

Depth
12.4 in
Height
1.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Includes
ProSafe GS752TP Ethernet Switch, Power cord , Rack-mounting kit , Resource CD with links to online documentation, Installation guides, Web-management user manual, Smart Control Center (SCC) software and user guide
Mounting
Rack
Network Technology
1000Base-X, 10/100/1000Base-TX
Number of SFP Slots
4
Manageable
Yes
Power Source
Power Supply
Power Consumption
512.80 W
PoE Budget
380 W
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1p, IEEE 802.3at, IEEE 802.1x, IEEE 802.3az
Number of Power Supplies Installed
1
PoE (RJ-45) Port
Yes
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Supported
1
Total Number of Network Ports
48
Total Number of Expansion Slots
4
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Shared SFP Slot
No
Stack Port
No
Redundant Power Supply Supported
No
Modular
Yes
Layer Supported
3
Switch Management Type
Smart Managed
Mounting Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.