Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52PT GE POE+ SMART SWITCH

  • Mfr # GS752TP-300NAS

  • Zoro # G513363415


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
12.4 in
Mounting
Rack
Includes
ProSafe GS752TP Ethernet Switch, Power cord , Rack-mounting kit , Resource CD with links to online documentation, Installation guides, Web-management user manual, Smart Control Center (SCC) software and user guide
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS752TP-300NAS
Zoro #
G513363415
UPC #
606449162479
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Depth
12.4 in
Width
17.3 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
ProSafe GS752TP Ethernet Switch, Power cord , Rack-mounting kit , Resource CD with links to online documentation, Installation guides, Web-management user manual, Smart Control Center (SCC) software and user guide
Networking Standards
IEEE 802.1p, IEEE 802.3at, IEEE 802.1x, IEEE 802.3az
Uplink Port
Yes
Power Consumption
512.80 W
Manageable
Yes
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Number of SFP Slots
4
Total Number of Network Ports
48
Total Number of Expansion Slots
4
PoE Budget
380 W
PoE (RJ-45) Port
Yes
Network Technology
1000Base-X, 10/100/1000Base-TX
Number of Power Supplies Supported
1
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply Supported
No
Shared SFP Slot
No
Stack Port
No
Modular
Yes
Switch Management Type
Smart Managed
Mounting Type
Rack-mountable
Layer Supported
3

Description

NETGEAR 52PT GE POE+ SMART SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.