Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52PT GE POE+ SMART SWITCH

  • Mfr # GS752TPP-300NAS

  • Zoro # G613363414


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Width
17.3 in
Includes
Gigabit PoE+ Smart Switches with Remote/Cloud Management, AC Power Cord With C13 Connector (Localized To Region Of Sale) , Brackets And Screws For Rack Mounting , Rubber Footpads For Tabletop Installation , Rubber Protection Caps, Which Are Already Installed In The Sfp Sockets, Installation Guide
Height
1.7 in
Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS752TPP-300NAS
Zoro #
G613363414
UPC #
606449162578
Country of Origin
Viet Nam

Dimensions

Width
17.3 in
Height
1.7 in
Depth
12.2 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Includes
Gigabit PoE+ Smart Switches with Remote/Cloud Management, AC Power Cord With C13 Connector (Localized To Region Of Sale) , Brackets And Screws For Rack Mounting , Rubber Footpads For Tabletop Installation , Rubber Protection Caps, Which Are Already Installed In The Sfp Sockets, Installation Guide
Mounting
Rack
Total Number of Network Ports
48
Power Consumption
861 W
Frequency
60 Hz, 50 Hz
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
4
Uplink Port
Yes
Manageable
Yes
PoE (RJ-45) Port
Yes
Network Technology
1000Base-X, 10/100/1000Base-TX
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Media Type Supported
Optical Fiber, Twisted Pair
PoE Budget
760 W
Power Source
Power Supply, PoE+, AC
Networking Standards
IEEE 802.1s, IEEE 802.3az, IEEE 802.3z, IEEE 802.1x, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3, IEEE 802.3x, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.1D, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1w, IEEE 802.3af
Total Number of Expansion Slots
4
Application
IP Phone, VoIP Phone, Network, IP Camera, Wireless Access Point, Business, Industrial
Stack Port
No
Switch Management Type
Smart Managed
Mounting Type
Rack-mountable
Layer Supported
2
Modular
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.